Silica HR Molybdate PP, 25 ml 100 ct
Mfr # 531950
Zoro # G4690077
product price: $53.39
/eaKey Features
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
531950
Zoro #
G4690077
UPC #
-
Country of Origin
Germany
Details
Item
Silica HR Molybdate F25 Reagent
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Product Type
Silica HR Molybdate F25 Reagent
Compatible Product Type
Colorimeters, Photometers, Spectrophotometers
Storage Temperature - Maximum
20 Degrees C
REMOVE - Previous PI Node
Reagents and Refills
Volume
25 mL
Description
Silica HR Molybdate F25 Reagent, Chemical Grade Lab
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.