Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Silica HR Reagent Set, 10 ml

  • Mfr # 535700

  • Zoro # G4684014


product price: $124.99
/pk 100, $1.25/ea
Free Shipping & Returns

Key Features

Type
For 3KRA2 Colorimeter. Reagent can also be used with Hach Instruments
Includes
(100 ct PP) Silica HR Acid Reagent/F10, (100 ct. PP) Silica HR Citric Acid/F10, (100 ct. PP) Silica HR Molybdate/F10
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Number of Tests
100
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535700
Zoro #
G4684014
UPC #
-
Country of Origin
Germany

Details

Item
Water Quality Replacement Reagent
Type
For 3KRA2 Colorimeter. Reagent can also be used with Hach Instruments
Includes
(100 ct PP) Silica HR Acid Reagent/F10, (100 ct. PP) Silica HR Citric Acid/F10, (100 ct. PP) Silica HR Molybdate/F10
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Number of Tests
100
REMOVE - Previous PI Node
Reagents and Refills
Compatible Product Type
Colorimeters
Volume
10 mL
Compatible Manufacturer Model Number
146351

Description

Water Quality Replacement Reagent, Chemical Grade Lab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.