Silica LR Reagent Set, 10 ml
Mfr # 535690
Zoro # G4694611
product price: $105.99
/ea
Free Shipping & Returns
Key Features
Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(100 ct. PP) Amino Acid F Reagent/F10, (2) 50mL Molybdate 3 Reagent Solution, (200 ct. PP) Citric Acid Reagent/F10
For Use With
Colorimeter, Photometers
Product Type
Silica LR Reagent Set
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
535690
Zoro #
G4694611
UPC #
-
Country of Origin
Germany
Details
Item
Silica LR Reagents Set
Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(100 ct. PP) Amino Acid F Reagent/F10, (2) 50mL Molybdate 3 Reagent Solution, (200 ct. PP) Citric Acid Reagent/F10
For Use With
Colorimeter, Photometers
Product Type
Silica LR Reagent Set
Volume
10 mL
REMOVE - Previous PI Node
Reagents and Refills
Description
Silica LR Reagents Set
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.