Silica PP High Range AC Test Kit
Mfr # 147351
Zoro # G4671947
product price: $155.99
/ea
Free Shipping & Returns
Key Features
Type
Test Kit
Range
0 to 100 mg/L
Includes
Color Disc, Reagents, Sample Vial
Sensitivity
5 mg/L
Replacement Reagents
RS5700
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147351
Zoro #
G4671947
UPC #
-
Country of Origin
Germany
Details
Item
Silica PP High Range AC WaterTest Kit
Type
Test Kit
Range
0 to 100 mg/L
Includes
Color Disc, Reagents, Sample Vial
Sensitivity
5 mg/L
Replacement Reagents
RS5700
Test System
Tablet
Product Type
Silica PP High Range AC WaterTest Kit
Test Parameters
Silica
Number of Pieces
7
Description
Silica PP High Range AC WaterTest Kit, Test Kit, Range 0 to 100 mg/L, Sensitivity 5 mg/L, Test System Tablet, Replacement Reagents RS5700, Includes Color Disc, Reagents, Sample Vial
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.