Zoro Homepage

Silica Ultra HR Reagent Set, 25 ml

  • Mfr # 535900

  • Zoro # G4660652


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(100 ct PP) Silica HR Acid Reagent/F25, (100 ct PP) Silica HR Citric Acid/F25, (100 ct. PP) Silica HR Molybdate/F25
For Use With
Colorimeter, Photometers
Product Type
Silica Ultra HR Reagent Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535900
Zoro #
G4660652
UPC #
-
Country of Origin
Germany

Details

Item
Silica Ultra HR Reagents Set
Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(100 ct PP) Silica HR Acid Reagent/F25, (100 ct PP) Silica HR Citric Acid/F25, (100 ct. PP) Silica HR Molybdate/F25
For Use With
Colorimeter, Photometers
Product Type
Silica Ultra HR Reagent Set
REMOVE - Previous PI Node
Reagents and Refills
Volume
25 mL

Description

Silica Ultra HR Reagents Set

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.