Zoro Homepage

Sodium Hydroxide, 1.00 N

  • Mfr # 531520

  • Zoro # G4659803


product price: $27.79
/ea

Key Features

Form
Liquid
Includes
Reagent
For Use With
Colorimeter, Photometers
Concentration
1.00 N
Chemical Container Size
100 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
531520
Zoro #
G4659803
UPC #
-
Country of Origin
Germany

Dimensions

Chemical Container Size
100 mL

Details

Item
Sodium Hydroxide
Form
Liquid
Includes
Reagent
For Use With
Colorimeter, Photometers
Concentration
1.00 N
Chemical Container Type
Bottle
Chemical Grade
Lab
Chemical Container Material
Plastic
CAS Number
1310-73-2
Chemical Formula
NaOH
Application
Water Analysis
Product Type
Sodium Hydroxide
Container Material
Plastic
Shipping Restrictions
Class 8, PG III, Sodium Hydroxide Solution, UN1824
Features
As both the Size and the Number of Drops have a Decisive Effect on the Resultant Color Complex, the Reagents Need to be Added with a High Degree of Precision
REMOVE - Previous PI Node
S
Storage Temperature - Maximum
20 Degrees C
Quantity
100
Storage Temperature
-5 to 20 Degrees C
Volume
100 mL
Special Information
As both the Size and the Number of Drops have a Decisive Effect on the Resultant Color Complex the Reagents Need to be Added with a High Degree of Precision
Container Type
Bottle

Description

Sodium Hydroxide, Concentration 1.00 N, CAS Number 1310-73-2, Chemical Formula NaOH, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Lab, Chemical Container Size 100 mL, Chemical Family Type Reagent, Shipping Restrictions Class 8, PG III, Sodium Hydroxide Solution, UN1824, Special Information As both the Size and the Number of Drops have a Decisive Effect on the Resultant Color Complex the Reagents Need to be Added with a High Degree of Precision

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.