Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sodium periodate PP, 10 ml, 100 ct

  • Mfr # 530660

  • Zoro # G4672184


product price: $40.39
/ea

Key Features

Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Product Type
Sodium periodate PP, 10 ml
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
530660
Zoro #
G4672184
UPC #
-
Country of Origin
Germany

Details

Item
Sodium periodate PP
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Product Type
Sodium periodate PP, 10 ml
REMOVE - Previous PI Node
Reagents and Refills
Volume
10 mL

Description

Sodium periodate PP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.