Sodium Thiosulphate 0.00564N
Mfr # R-5008-2
Zoro # G4691172
product price: $21.85
/eaKey Features
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Container Size
100 mL
Chemical Grade
Reagent
Chemical Container Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
R-5008-2
Zoro #
G4691172
UPC #
-
Country of Origin
United States
Dimensions
Chemical Container Size
100 mL
Details
Item
Sodium Thiosulphate 0.00564N
Includes
Reagent
For Use With
Colorimeter, Photometers
Chemical Grade
Reagent
Chemical Container Material
Plastic
Concentration
0.00564N
Chemical Container Type
Bottle
Description
Sodium Thiosulphate, Concentration 0.00564N, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 100 mL, Chemical Family Type Standards and Solutions
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.