SPADNS Fluoride Reagent, 250 mL bottle
Mfr # 467481
Zoro # G4703614
product price: $23.59
/eaKey Features
Type
For 3YRW7
Range
0.05-2
Includes
250mL (Liquid)
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
467481
Zoro #
G4703614
UPC #
-
Country of Origin
United States
Details
Item
Water Quality Replacement Reagent
Type
For 3YRW7
Range
0.05-2
Includes
250mL (Liquid)
Chemical Grade
Lab
Product Type
Water Quality Replacement Reagent
Number of Tests
approx. 125
REMOVE - Previous PI Node
Reagents and Refills
Container Type
Bottle
Storage Temperature - Maximum
20 Degrees C
Volume
250 mL
Compatible Manufacturer Model Number
MD600
Special Information
0.05 to 2 mg/L
Compatible Product Type
Colorimeters
Description
Water Quality Replacement Reagent, Chemical Grade Lab, Special Information 0.05 to 2 mg/L
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.