Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sulfate 4 Reagent PP, 25 ml, 1000 ct

  • Mfr # 532153

  • Zoro # G4697497


product price: $377.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Product Type
Sulfate 4 Reagent PP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532153
Zoro #
G4697497
UPC #
-
Country of Origin
Germany

Details

Item
Sulfate 4 Reagents PP
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Product Type
Sulfate 4 Reagent PP
Volume
25 mL
REMOVE - Previous PI Node
Reagents and Refills

Description

Sulfate 4 Reagents PP

Restrictions

Hazardous material
This item has been restricted from sale in the following states: AK, GU, HI, PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.