Sulfate Tablets
Mfr # 515450BT
Zoro # G3237180
product price: $84.39
/ea
Free Shipping & Returns
Key Features
Form
Tablet
Shelf Life
36 mo.
CAS Number
10326-27-9, 10043-35-3, 9999-99-9
Chemical Grade
Lab
Product Type
Sulfate Turbidity Reagents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
515450BT
Zoro #
G3237180
UPC #
-
Country of Origin
Germany
Details
Item
Sulfate Turbidity Reagents
Form
Tablet
Shelf Life
36 mo.
CAS Number
10326-27-9, 10043-35-3, 9999-99-9
Chemical Grade
Lab
Product Type
Sulfate Turbidity Reagents
Container Material
Plastic
Storage Temperature - Maximum
20 Degrees C
Compatible Product Type
Parameter Analyzer
REMOVE - Previous PI Node
Reagents and Refills
Description
Sulfate Turbidity Reagents, CAS Number 10326-27-9, 10043-35-3, 9999-99-9, Chemical Grade Lab, Shelf Life 36 mo.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.