Zoro Homepage

Sulfite, LR Mini Kit

  • Mfr # 414340

  • Zoro # G4696404


product price: $80.29
/ea
Free Shipping & Returns

Key Features

Type
Test Kit
Number of Tests
30
Range
2 to 50 mg/L
Includes
Reagents, Sample Bottle
Sensitivity
2 mg/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414340
Zoro #
G4696404
UPC #
-
Country of Origin
Germany

Details

Item
Sulfite, LR Water Test Kit
Type
Test Kit
Number of Tests
30
Range
2 to 50 mg/L
Includes
Reagents, Sample Bottle
Sensitivity
2 mg/L
Test System
Tablet
Replacement Reagents
RT527-1, RT528-1
Product Type
Sulfite, LR Water Test Kit
Number of Pieces
122
Test Parameters
Sulfite

Description

Sulfite, LR Water Test Kit, Test Kit, Range 2 to 50 mg/L, Sensitivity 2 mg/L, Test System Tablet, Number of Tests 30, Replacement Reagents RT527-1, RT528-1, Includes Reagents, Sample Bottle

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.