Tablets, Reagents
Mfr # 511312BT
Zoro # G8377984
product price: $88.29
/ea
Free Shipping & Returns
Key Features
Form
Tablet
Chemical Grade
Lab
Shelf Life
36 mo.
CAS Number
9999-99-9, 6283-63-2, 139-05-9, 9003-39-8, 9004-34-6
Product Type
DPD #1 Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
511312BT
Zoro #
G8377984
UPC #
-
Country of Origin
Germany
Details
Item
DPD #1 Reagent
Form
Tablet
Chemical Grade
Lab
Shelf Life
36 mo.
CAS Number
9999-99-9, 6283-63-2, 139-05-9, 9003-39-8, 9004-34-6
Product Type
DPD #1 Reagent
Container Material
Plastic
REMOVE - Previous PI Node
Reagents and Refills
Storage Temperature - Maximum
20 Degrees C
Description
DPD #1 Reagent, CAS Number 9999-99-9, 6283-63-2, 139-05-9, 9003-39-8, 9004-34-6, Chemical Grade Lab, Shelf Life 36 mo.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.