Total Chlorine Reagent Set CL17 Analyzer
Mfr # 540210
Zoro # G4698066
product price: $84.89
/ea
Free Shipping & Returns
Key Features
Sub-Category
Chlorine testing
Type
Reagents and Refills
Includes
DPD Indicator Powder, Total Chlorine Indicator Solution and Total Chlorine Buffer Solution
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
540210
Zoro #
G4698066
UPC #
-
Country of Origin
United States
Details
Item
Chlorine Analyzer Reagents - Total Chlorine Set
Sub-Category
Chlorine testing
Type
Reagents and Refills
Includes
DPD Indicator Powder, Total Chlorine Indicator Solution and Total Chlorine Buffer Solution
For Use With
Colorimeter, Photometers
Chemical Grade
Lab
Product Type
Chlorine Analyzer Reagents - Total Chlorine Set
Volume
11 g
REMOVE - Previous PI Node
Reagents and Refills
Special Information
Total Chlorine
Compatible Product Type
Colorimeters, Photometers
Storage Temperature - Maximum
20 Degrees C
Description
Chlorine Analyzer Reagents - Total Chlorine Set, Chemical Grade Lab, Special Information Total Chlorine
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.