Zoro Homepage

Total Hardness Minikit

  • Mfr # 414240

  • Zoro # G4696246


product price: $75.99
/ea
Free Shipping & Returns

Key Features

Type
Test Kit
Number of Tests
30
Range
5 to 500 mg/L
Includes
Reagents, Sample Bottle
Sensitivity
5 mg/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414240
Zoro #
G4696246
UPC #
-
Country of Origin
Germany

Details

Item
Total Hardness Water Test Kit
Type
Test Kit
Number of Tests
30
Range
5 to 500 mg/L
Includes
Reagents, Sample Bottle
Sensitivity
5 mg/L
Replacement Reagents
RT516-1
Test System
Tablet
Product Type
Total Hardness Water Test Kit
Number of Pieces
5
Test Parameters
Total Hardness

Description

Total Hardness Water Test Kit, Test Kit, Range 5 to 500 mg/L, Sensitivity 5 mg/L, Test System Tablet, Number of Tests 30, Replacement Reagents RT516-1, Includes Reagents, Sample Bottle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.