Total Hardness Tablets
Mfr # 515161BT
Zoro # G3237101
product price: $107.99
/ea
Free Shipping & Returns
Key Features
Form
Tablet
CAS Number
10043-35-3, 1310-65-2, 9999-99-9
Shelf Life
36 mo.
Chemical Grade
Lab
Concentration
10 - 500 mg/L CaCO3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
515161BT
Zoro #
G3237101
UPC #
-
Country of Origin
Germany
Details
Item
Photometer Reagents - Total Hardness Reagent
Form
Tablet
CAS Number
10043-35-3, 1310-65-2, 9999-99-9
Shelf Life
36 mo.
Chemical Grade
Lab
Concentration
10 - 500 mg/L CaCO3
Product Type
Photometer Reagents - Total Hardness Reagent
Container Material
Plastic
Storage Temperature - Maximum
20 Degrees C
Compatible Product Type
Parameter Analyzer
REMOVE - Previous PI Node
Reagents and Refills
Description
Photometer Reagents - Total Hardness Reagent, Concentration 10 - 500 mg/L CaCO3, CAS Number 10043-35-3, 1310-65-2, 9999-99-9, Chemical Grade Lab, Shelf Life 36 mo.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.