Zoro Homepage

Total Phosphate Reagent Set

  • Mfr # 535210

  • Zoro # G4659706


product price: $98.39
/ea
Free Shipping & Returns

Key Features

Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(50 ct. PP) Phosphate 3 Reagent/F10, (50 ct. PP) Potassium Persulfate Reagent/F10, (50) Acid Reagent Vials, 100mL Deionized Water, 100mL Sodium Hydroxide 1.54 N
For Use With
Colorimeter, Photometers
Concentration
0.02 - 1.1 mg/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535210
Zoro #
G4659706
UPC #
-
Country of Origin
Germany

Details

Item
Photometer Reagents - Total Phosphate Reagent Set
Sub-Category
Reagent Set
Type
Reagents and Refills
Includes
(50 ct. PP) Phosphate 3 Reagent/F10, (50 ct. PP) Potassium Persulfate Reagent/F10, (50) Acid Reagent Vials, 100mL Deionized Water, 100mL Sodium Hydroxide 1.54 N
For Use With
Colorimeter, Photometers
Concentration
0.02 - 1.1 mg/L
Chemical Grade
Lab
Product Type
Photometer Reagents - Total Phosphate Reagent Set
Compatible Product Type
Colorimeters, Photometers
Storage Temperature - Maximum
20 Degrees C
REMOVE - Previous PI Node
Reagents and Refills

Description

Photometer Reagents - Total Phosphate Reagent Set, Concentration 0.02 - 1.1 mg/L, Chemical Grade Lab

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.