Zoro Homepage

Triazole Reagent PP, 25 ml 100 ct

  • Mfr # 532200

  • Zoro # G4680286


product price: $77.99
/ea
Free Shipping & Returns

Key Features

Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Concentration
1 - 16 mg/L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
532200
Zoro #
G4680286
UPC #
-
Country of Origin
Germany

Details

Item
Photometrer Reagents - Triazole Reagent
Sub-Category
Powder Packs
Type
Reagents and Refills
Includes
Reagent
For Use With
Colorimeter, Photometers
Concentration
1 - 16 mg/L
Chemical Grade
Lab
Product Type
Photometrer Reagents - Triazole Reagent
Volume
25 mL
Compatible Product Type
Colorimeters, Photometers, Spectrophotometers
Storage Temperature - Maximum
20 Degrees C
REMOVE - Previous PI Node
Reagents and Refills

Description

Photometrer Reagents - Triazole Reagent, Concentration 1 - 16 mg/L, Chemical Grade Lab

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.