Vario Glycine Reagent, Liquid, 29PK
Mfr # VARIO GLYCINE REAGENT, 10%
Zoro # G407713814
product price:Â $30.19
/pk 29, $1.04/eaKey Features
Sub-Category
Reagents
Type
Liquid
Form
Liquid
Range
0.04 - 3.8 mg/L ClO2
Includes
Reagent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VARIO GLYCINE REAGENT, 10%
Zoro #
G407713814
UPC #
-
Country of Origin
United States
Details
Item
Photometer Reagent - Glycine
Sub-Category
Reagents
Type
Liquid
Form
Liquid
Range
0.04 - 3.8 mg/L ClO2
Includes
Reagent
For Use With
Colorimeter/Spectrophotometers
Concentration
0.04 - 3.8 mg/L
Chemical Grade
Lab
Product Type
Photometer Reagent - Glycine
Volume
29 mL
Storage Temperature - Maximum
20 Degrees C
REMOVE - Previous PI Node
Reagents and Refills
Special Information
Chlorine dioxide PP 0.04 to 3.8 mg/L ClO2
Compatible Product Type
Colorimeters, Spectrophotometers
Description
Photometer Reagent - Glycine, Concentration 0.04 - 3.8 mg/L, Chemical Grade Lab, Special Information Chlorine dioxide PP 0.04 to 3.8 mg/L ClO2, Package Quantity 29
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.