Shop LOVIBOND
See all product information
Create Account
Water Quality Reagents, PK100
- Mfr # 535170
- Zoro # G323781874
product price:
$
108.99
/pk of 100, $1.09/ea
Free Shipping & Returns
Key Features
Chemical Formula
S�¿
Application
Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
Product Type
Reagent Set
Quantity
100
Compatible Product Type
Colorimeters
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 535170
- Zoro #
- G323781874
- UPC #
- -
- Country of Origin
- Germany
- Chemical Formula
- S�¿
- Item
- Water Quality Reagents
- Application
- Drinking Water Treatment, Raw Water Treatment, Waste Water Treatment
- Product Type
- Reagent Set
- Quantity
- 100
- Compatible Product Type
- Colorimeters
- Color
- White
- Container Material
- Plastic
- CAS Number
- 536-47-0, 7664-93-9, 7778-50-0
- Container Type
- Pouch
- Form
- Tablet
- Wire Color
- White
Description
Water Quality Reagents, Concentration Not Applicable, CAS Number 536-47-0, 7664-93-9, 7778-50-0, Chemical Formula S�¿, Chemical Grade Reagent, Chemical Family Type Reagent, Shelf Life Not Applicable, Special Information Not Applicable, Package Quantity 100
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.