Shop LOVIBOND
See all product information
Create Account
Water Quality Test Kit
- Mfr # 414150
- Zoro # G4700272
product price:Â
$
75.99
/ea
Key Features
Type
Test Kit
Number of Tests
30
Range
20 to 500 mg/L
Includes
Reagents, Sample Bottle
Sensitivity
20 mg/L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 414150
- Zoro #
- G4700272
- UPC #
- -
- Country of Origin
- Italy
Details
- Item
- Water Quality Test Kit
- Type
- Test Kit
- Number of Tests
- 30
- Range
- 20 to 500 mg/L
- Includes
- Reagents, Sample Bottle
- Sensitivity
- 20 mg/L
- Test System
- Tablet
- Replacement Reagents
- RT510-1, RT511-0
- Product Type
- Water Quality Test Kit
- Number of Pieces
- 5
- Test Parameters
- Alkalinity
Description
Alkalinity Caustic/P Water Test Kit, Test Kit, Range 20 to 500 mg/L, Sensitivity 20 mg/L, Test System Tablet, Number of Tests 30, Replacement Reagents RT510-1, RT511-0, Includes Reagents, Sample Bottle
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.