Water Quality Test Kit, Chlorine
Mfr # 147010
Zoro # G4677163
product price: $87.49
/ea
Free Shipping & Returns
Key Features
Type
Chlorine
Number of Tests
30
Range
0 to 1 mg/L
Replacement Reagents
RT131-0BT (Free Cl) ; RT157-0BT (Total cl)
Test System
Visual Continuous Color Disk
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
147010
Zoro #
G4677163
UPC #
-
Country of Origin
Germany
Details
Item
Chlorine Water Quality Test Kit
Type
Chlorine
Number of Tests
30
Range
0 to 1 mg/L
Replacement Reagents
RT131-0BT (Free Cl) ; RT157-0BT (Total cl)
Test System
Visual Continuous Color Disk
Product Type
Chlorine Water Quality Test Kit
Test Parameters
Chlorine
Number of Pieces
64
Description
Chlorine Water Quality Test Kit, Chlorine, Range 0 to 1 mg/L, Test System Visual Continuous Color Disk, Number of Tests 30, Replacement Reagents RT131-0BT (Free Cl) ; RT157-0BT (Total cl)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.