Water Testing Solution, 1000 mL, 1000PK
Mfr # T-CAL TURBIDITY STANDARD, 0.1 NTU
Zoro # G607714109
product price: $135.99
/pk 1000, $0.14/ea
Free Shipping & Returns
Key Features
For Use With
Turbidimeter
Type
Turbidity
Range
4.3 pH
Volume
1,000 mL
Sub-Category
Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T-CAL TURBIDITY STANDARD, 0.1 NTU
Zoro #
G607714109
UPC #
-
Country of Origin
United States
Details
Item
Water Testing Solution
For Use With
Turbidimeter
Type
Turbidity
Range
4.3 pH
Volume
1,000 mL
Sub-Category
Standard
Container
1,000 ml
Features
Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production
Product Type
Water Testing
Compatible Product Type
Turbidimeter
REMOVE - Previous PI Node
Calibration Solutions
Description
Water Testing Solution, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.