Zoro Homepage

Water Testing Solution, 500 mL, 500PK

  • Mfr # FORMAZIN STANDARD, 4000 NTU

  • Zoro # G907713970


product price: $88.15
/pk 500, $0.18/ea
Free Shipping & Returns

Key Features

For Use With
Turbidimeter
Type
Turbidity
Range
7.5 pH
Container
500 mL
Volume
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FORMAZIN STANDARD, 4000 NTU
Zoro #
G907713970
UPC #
-
Country of Origin
United States

Details

Item
Water Testing Solution
For Use With
Turbidimeter
Type
Turbidity
Range
7.5 pH
Container
500 mL
Volume
500 mL
Sub-Category
Standard
Features
Conform to USEPA 180.1 and ISO 7027 Norms, Prevention of Measurement Errors Due to Accurate Mixing, Stabilized Solution with Long Shelf Life, Suitable for Turbidimeters of any Manufacturer
Product Type
Water Testing
Compatible Product Type
Turbidimeter
REMOVE - Previous PI Node
Calibration Solutions

Description

Water Testing Solution, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.