Zoro Homepage

Water Testing Solution, 500 mL, 500PK

  • Mfr # T-CAL TURBIDITY STANDARD, 1000 NTU

  • Zoro # G707714252


product price: $128.99
/pk 500, $0.26/ea
Free Shipping & Returns

Key Features

For Use With
Turbidimeter
Type
Turbidity
Range
9 pH
Container
500 mL
Sub-Category
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-CAL TURBIDITY STANDARD, 1000 NTU
Zoro #
G707714252
UPC #
-
Country of Origin
United States

Details

Item
Water Testing Solution
For Use With
Turbidimeter
Type
Turbidity
Range
9 pH
Container
500 mL
Sub-Category
Standard
Features
Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production
Volume
500 mL
Standards
EPA, ISO
Product Type
Water Testing
Compatible Product Type
Turbidimeter
REMOVE - Previous PI Node
Calibration Solutions

Description

Water Testing Solution, Standards EPA, ISO, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.