Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Water Testing Solution, 500 mL, 500PK

  • Mfr # T-CAL TURBIDITY STANDARD, 5.0 NTU

  • Zoro # G707714122


product price: $120.99
/pk 500, $0.24/ea
Free Shipping & Returns

Key Features

For Use With
Turbidimeter
Type
Turbidity
Range
10 pH
Features
Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production
Volume
500 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T-CAL TURBIDITY STANDARD, 5.0 NTU
Zoro #
G707714122
UPC #
-
Country of Origin
United States

Details

Item
Water Testing Solution
For Use With
Turbidimeter
Type
Turbidity
Range
10 pH
Features
Avoid Operator Liability Related to Improper Dilutions, Don't Worry about Product Degradation Due to Transportation and Environmental Storage Conditions, Save Time and Eliminate Errors-No Need for Dilution, Use Continually for upto 24 Months from Production
Volume
500 mL
Container
500 mL
Sub-Category
Standard
Product Type
Water Testing
Compatible Product Type
Turbidimeter
REMOVE - Previous PI Node
Calibration Solutions

Description

Water Testing Solution, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.