Loving Pets Products LP8062 16 oz Natural Value Treats Beef Sticks

  • Mfr # LP8062

  • Zoro # G003798253


product price:  $46.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LP8062
Zoro #
G003798253
UPC #
842982080621
Country of Origin
China

Description

Loving Pet Products-Natural Value Treats. Natural Value products are proof that healthy, safe made dog treats can be affordable. Cooked on open grilling racks to reduce fat and give them a delicious flavor.

Features
  • Natural value treats beef sticks
Specifications
  • Capacity: 16 oz
  • Dimension: 3" H x 8" W x 10.5" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.