Zoro Homepage

Attenuator 100W 7025V

  • Mfr # 100LVC-DW

  • Zoro # G408330751


product price: $65.79
/ea

Key Features

Attenuation
3dB per step (33dB total)
Finish
White
Volume Positions
0-10
Wire Capacity
14-gauge
Power Rating
100W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100LVC-DW
Zoro #
G408330751
UPC #
811859030113
Country of Origin
China

Details

Item
Audio Control Device
Attenuation
3dB per step (33dB total)
Finish
White
Volume Positions
0-10
Wire Capacity
14-gauge
Power Rating
100W
Connectivity Technology
Wired
Activation
Rotary dial
Termination
Phoenix-style
Compatibility
25/70/100V speaker line

Description

Attenuator100W, 70V25V, 3dBStep, 1gang Decorator, White

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.