Zoro Homepage

Extension Cord, 1 Outlets, 6 ft

  • Mfr # UPS6-IEC-RA-CD

  • Zoro # G409575816


product price: $38.79
/ea

Key Features

Number of Outlets
1
Power Indicator
No
Cord Length
6 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPS6-IEC-RA-CD
Zoro #
G409575816
UPC #
811859035682
Country of Origin
China

Dimensions

Cord Length
6 ft

Details

Item
Extension Cord
Number of Outlets
1
Power Indicator
No

Description

w Right-angle Plug for UPS6-350LI, 6ft.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.