Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Line Interactive UPS, 1000VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # UPSVLI-1000-1

  • Zoro # G409575830


product price: $2,919.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
1000VA
Mounting
DIN Rail/Tower
Wattage
600 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPSVLI-1000-1
Zoro #
G409575830
UPC #
811405038914
Country of Origin
United States

Details

Item
Line Interactive UPS
UPS Type
Line Interactive
Power Rating
1000VA
Mounting
DIN Rail/Tower
Wattage
600 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
25 min/7 min
Number of Outlets
8
NEMA Receptacle Configuration
(8) 5-15R

Description

Line Interactive UPS, 1000VA 600W, 120 VAC, 4-pt Rail Kit + Tower Pedestals, Lithium Battery 1 string

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.