Zoro Homepage

Line Interactive UPS, 2000VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # UPSV-2000

  • Zoro # G508248529


product price: $1,519.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
2000VA
Mounting
Rack
Wattage
1200 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPSV-2000
Zoro #
G508248529
UPC #
811859035729
Country of Origin
China

Details

Item
Line Interactive UPS
UPS Type
Line Interactive
Power Rating
2000VA
Mounting
Rack
Wattage
1200 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
6 min/2 min
Number of Outlets
8
NEMA Receptacle Configuration
(8) 5–15R

Description

VALUE Line Interactive UPS, 2000VA 1200W, Shallow Depth 161in, 2pt Brackets, Lead Acid Battery

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.