Zoro Homepage

Line Interactive UPS, 700VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # UPSVLI-700-1

  • Zoro # G509575815


product price: $1,889.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
700VA
Mounting
DIN Rail/Tower
Wattage
420 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPSVLI-700-1
Zoro #
G509575815
UPC #
811405038952
Country of Origin
United States

Details

Item
Line Interactive UPS
UPS Type
Line Interactive
Power Rating
700VA
Mounting
DIN Rail/Tower
Wattage
420 W
Input Voltage
120V AC
Output Voltage
120V AC
Backup Time (Half/Full Load)
16 min/3 min
Number of Outlets
8
NEMA Receptacle Configuration
(8) 5-15R

Description

Line Interactive UPS, 700VA 420W, 120 VAC, 4-pt Rail Kit + Tower Pedestals, Lithium Battery 1 string

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.