Zoro Homepage

Line Interactive UPS, 800VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # UPS8-800

  • Zoro # G409575809


product price: $1,389.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
800VA
Mounting
DIN Rail/Tower
Wattage
720 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPS8-800
Zoro #
G409575809
UPC #
811859036115
Country of Origin
United States

Details

Item
Line Interactive UPS
UPS Type
Line Interactive
Power Rating
800VA
Mounting
DIN Rail/Tower
Wattage
720 W
Input Voltage
120V AC
Output Voltage
120V AC
Number of Outlets
8
NEMA Receptacle Configuration
(8) 5–15R

Description

Line Interactive UPS, 800VA 720W, 4-point Rail Kit + Tower Pedestals, 2U, Lead Acid Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.