This item is Discontinued.

Lowell On-Line UPS, 1000VA, Online/Double Conversion, Out: 120V AC In: 50 to 150V AC UPS9AC-1000

On-Line UPS, 1000VA, Online/Double Conversion, Out: 120V AC In: 50 to 150V AC (Discontinued)

  • Mfr # UPS9AC-1000
  • Zoro # G809575812
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPS9AC-1000
Zoro #
G809575812
UPC #
811859035125
Country of Origin
United States

Details

Item
On-Line UPS
UPS Type
Online/Double Conversion
Power Rating
1000VA
Mounting
DIN Rail/Tower
Wattage
800 W
Input Voltage
50 to 150V AC
Output Voltage
120V AC
Number of Outlets
3
NEMA Receptacle Configuration
(3) 5–15R

Description

Online UPS, 1000VA 800W, 4-point Rail Kit, 1U, Lead Acid Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.