Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lowell Power Strip, Surge, (4) 5-20R, (8) 5-15R, 5-20P, 12 ft. ACS-2012

Power Strip, Surge, (4) 5-20R, (8) 5-15R, 5-20P, 12 ft. (Discontinued)

  • Mfr # ACS-2012
  • Zoro # G408248506
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACS-2012
Zoro #
G408248506
UPC #
811859031417
Country of Origin
China

Dimensions

Cord Length
12 ft.

Details

Item
Power Strip
Type
Surge
Receptacle Configuration
(4) 5-20R, (8) 5-15R
Plug Configuration
5-20P
Standards
UL Listed; RoHS Compliant
Number of Outlets
12

Description

Power Strip20A, 12 Outlets, 6ft cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.