Zoro Homepage
This item is Discontinued.
Lowell UPS System, 1500VA, Line Interactive, Out: 120V AC In: 120V AC UPS8-1500-IP

UPS System, 1500VA, Line Interactive, Out: 120V AC In: 120V AC (Discontinued)

  • Mfr # UPS8-1500-IP
  • Zoro # G508248536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPS8-1500-IP
Zoro #
G508248536
UPC #
811859035002
Country of Origin
Taiwan, Province of China

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
1500VA
Mounting
DIN Rail/Tower
Wattage
1350 W
Input Voltage
120V AC
Output Voltage
120V AC
Number of Outlets
8
NEMA Receptacle Configuration
(8) 5–15R

Description

UPS81500 UPSSNMP

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.