Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UPS System, 2000VA, Line Interactive, Out: 120V AC In: 120V AC

  • Mfr # UPS8-2000-IPCD

  • Zoro # G208248553


product price: $3,159.99
/ea
Free Shipping & Returns

Key Features

UPS Type
Line Interactive
Power Rating
2000VA
Mounting
DIN Rail/Tower
Wattage
1800 W
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
UPS8-2000-IPCD
Zoro #
G208248553
UPC #
811859035545
Country of Origin
Taiwan, Province of China

Details

Item
UPS System
UPS Type
Line Interactive
Power Rating
2000VA
Mounting
DIN Rail/Tower
Wattage
1800 W
Input Voltage
120V AC
Output Voltage
120V AC
Number of Outlets
8
NEMA Receptacle Configuration
(8) 5–15/20R

Description

BundleUPS82000 UPSSNMP UPSXBDM20RCD

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.