Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Double-Sided Add-On, Black 36W 54H 47D P352T-AD

Gondola Double-Sided Add-On, Black 36W 54H 47D (Discontinued)

  • Mfr # P352T-AD
  • Zoro # G614594794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P352T-AD
Zoro #
G614594794
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
54 in
Length
47 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Innovative Solutions for Convenient Store Shelving Lozier Black Gondola Shelving is designed with convenience in mind, providing innovative solutions to enhance your retail space. Our shelving units are perfect for stores requiring flexibility and high capacity, ensuring that you can adjust and adapt as your market evolves. Make the most of our volume discounts and free store design service to optimize your retail setup.Tap into the expertise of our in-house design team with our complimentary store layout service. Make the most of DGS Retail Lozier Gondola Shelving and watch your retail dreams take shape!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 22 inch deep base, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.