Zoro Homepage
This item is Discontinued.
Lozier Gondola Double-Sided Add-On, Black 36W 72H 35D P376T-AD

Gondola Double-Sided Add-On, Black 36W 72H 35D (Discontinued)

  • Mfr # P376T-AD
  • Zoro # G814594938
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P376T-AD
Zoro #
G814594938
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
72 in
Length
35 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Get A Modern C-Store Design Layout With Black Metal Gondola Shelving By Lozier Lozier gondola shelving is commercial-grade quality, built to withstand heavy use and create an attractive, organized display in your retail store. This black metal gondola wall display starter unit is 48" wide by 60" high, with 13" deep shelves. Starter units can be combined with add-on units to create any length aisle. Display heavier merchandise securely with 1250 lb weight capacity. Durable steel construction with black finish and pegboard back panel. The gondola shelves are sold separately. If you're looking for a top-of-the-line retail shelving solution that will create an impressive, professional display in your store, look no further than the Lozier gondola wall display starter unit in black. This unit is built tough out of steel for lasting durability, with a weight capacity of 1250 lbs to safely hold heavier items like wine bottles. The sleek black finish and pegboard back panel create a modern look that will complement any decor, and the starter unit can be combined with add-on units to create a custom length aisle. Whether you own a small corner shop or a large convenience store, the Lozier gondola wall display starter unit is the perfect choice for attractive, reliable shelving. Need design help? Take advantage of our free store design service, our team of experts can help you with the design layout of your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 16 inch deep bases, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.