Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Double-Sided Add-On, Black 36W 72H 41D P379T-AD

Gondola Double-Sided Add-On, Black 36W 72H 41D (Discontinued)

  • Mfr # P379T-AD
  • Zoro # G114594881
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P379T-AD
Zoro #
G114594881
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
72 in
Length
41 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Architectural Modern Shelving Ideas For Retail Environments Looking for a modern architectural design and an easily customizable way to display merchandise in your retail store? Look no further than the DGS Retail / Lozier Gondola Island Display Starter! This steel fixture is designed for easy assembly and at only 60"H it can been seen over so you can use it in your store as needed. It's also highly customizable, so you can tailor it to fit the specific requirements of your industry. Whether you're running a convenience store, gift shop, wine shop or a pet store, this shelving unit will give you the flexibility you need to create the perfect look for your business. Plus, its double-sided design makes it perfect for island displays. With two base shelves and two vertical panels, this fixture provides plenty of space for displaying a wide variety of merchandise. So if you're looking for a versatile and customizable way to display your products, the DGS Retail / Lozier Gondola Island Display Starter is the perfect choice! Get the assistance you need with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 19 inch deep base, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.