Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Lozier Gondola Double-Sided Add-On, Black 36W 84H 35D P386T-AD

Gondola Double-Sided Add-On, Black 36W 84H 35D (Discontinued)

  • Mfr # P386T-AD
  • Zoro # G014594936
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P386T-AD
Zoro #
G014594936
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
84 in
Length
35 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Convenience Store Shelving Ideas Using Lozier Black Gondola Shelving Looking for a sleek and stylish way to display your merchandise? Check out our Lozier gondola wall display starter unit! This single-sided unit is perfect for retail establishments looking to spruce up their sales floor. The black steel finish with matching black pegboard panels creates a modern look that will complement any store décor. And the best part is, the Lozier gondola shelves sold separately can be inserted into the slotted uprights, making it easy to customize your display. Plus, with a weight capacity of 500 lbs. per shelf, this unit can accommodate even your heaviest products. So don't wait any longer, give your store the update it deserves with our Lozier gondola wall display starter unit! The starter unit can be bought as a stand alone display or you can connect add-on units to it to form any length store aisle. They connect to each other with built-in grooves. These units assemble in minutes with no tools required. Give your customers the best shopping experience possible with the Lozier gondola wall display! Plus, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 16 inch deep bases, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.