Zoro Homepage
This item is Discontinued.
Lozier Gondola Double-Sided Starter, Black 36W 72H 35D P376T-ST

Gondola Double-Sided Starter, Black 36W 72H 35D (Discontinued)

  • Mfr # P376T-ST
  • Zoro # G014594967
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P376T-ST
Zoro #
G014594967
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
72 in
Length
35 in

Details

Shelving Style
Freestanding
Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Best Pet Store Shelving And Retail Display Ideas Looking for a way to show off your pet store products in the best light possible? Check out our Lozier gondola island display starter! This double-sided fixture is perfect for any store looking to create an organized and appealing space. With two 25"D base shelves and two black pegboard panels, you can customize your shelving to fit your specific needs. The extra deep base shelves are perfect for large pet food bags and other big items. And because it's made with slots for Lozier shelves, you can be sure that your products will be displayed safely and securely. This unit can support up to 2100 lbs. Choose from starter and add-on units. Each aisle begins with a starter that can also be used by itself if needed. The add-on units connect to the starter to form any length aisle. No tools required! So don't wait any longer, order your Lozier gondola island display starter today! Get free advice from our team of retail experts! We can help you place your store fixtures on your floorplan with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Choose one starter unit. Then add desired number of add-on units to make any length aisle!
  • • LOZIER QUALITY - Lozier black gondola shelving supports up to 1250-lbs.
  • • DURABLE - All steel construction, 16 inch deep bases, laminated pegboard
  • • DOUBLE-SIDED UNIT - Gondola units assemble in minutes with no tools required
  • • ADD METAL RETAIL SHELVES - Matching gondola shelves sold separately

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.