Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 36W 60H 13D P363T-AD

Gondola Island Display Add-On, Black 36W 60H 13D (Discontinued)

  • Mfr # P363T-AD
  • Zoro # G314595060
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P363T-AD
Zoro #
G314595060
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
60 in
Length
29 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Wholesale Retail Shelving For Sale Using Lozier Black Gondola If you're looking for a sleek and stylish way to display your merchandise, you can't go wrong with our Lozier gondola island display starter unit. This double-sided unit is perfect for retail establishments looking to spruce up their sales floor. The black steel finish with matching black pegboard panels creates a modern look that will complement any store décor. And the best part is, the Lozier gondola shelves sold separately can be inserted into the slotted uprights, making it easy to customize your display. Plus, with a weight capacity of 500 lbs. per shelf, this unit can accommodate even your heaviest products. It's ideal for merchandising wine bottles, beer or liquor in addition to food and gifts. So don't wait any longer, give your store the update it deserves with our Lozier gondola island display starter unit! The starter unit can be bought at wholesale prices as a stand alone display or you can connect add-on units to create any length store aisle displays for even more convenience. Don't miss out on this great opportunity, purchase your Lozier gondola today! Don't know where to start? For a limited time get free store layouts from our team of experts. We can help you design your new or remodeled store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.