This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 36W 60H 25D P365T-AD

Gondola Island Display Add-On, Black 36W 60H 25D (Discontinued)

  • Mfr # P365T-AD
  • Zoro # G214594989
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P365T-AD
Zoro #
G214594989
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
60 in
Length
53 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Single-Sided Black Gondola Wall Displays Are Ideal For C-Stores This black single-sided gondola shelving unit is a great way to display merchandise in a retail setting. It's perfect for use at C-stores and wine shops. The steel construction and black finish are durable and look great, while the tempered hardboard pegboard panels provide a sturdy backdrop for your items. The slotted uprights make it easy to insert Lozier shelves sold separately, and each shelf has a weight capacity of 500 lbs., making them ideal for holding wine bottles or other heavy items. The total weight capacity of the unit is 1250 lbs., making it perfect for use as either a standalone display or as part of a larger perimeter wall display. Add-on units are also available, so you can create any length store aisle you need. Whether you're looking for convenience store fixtures or retail wall displays, this gondola shelving unit is a great choice. The starter unit can be bought as a stand alone display or you can connect add-on units to it to form any length store aisle. They connect to each other with built-in grooves. These units assemble in minutes with no tools required. Give your customers the best shopping experience possible with the Lozier gondola wall display! Plus, with a variety of heights and configurations available, you can customize this unit to fit your specific needs. Best of all, our team of experts can help you place your new shelving unit with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.