This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 36W 72H 25D P375T-AD

Gondola Island Display Add-On, Black 36W 72H 25D (Discontinued)

  • Mfr # P375T-AD
  • Zoro # G114594904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P375T-AD
Zoro #
G114594904
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
72 in
Length
53 in

Details

Material
Metal & Wood
Color
Charcoal (Black)
Retail Display Type
Pegboard

Description

Easy To Assemble Gondola Shelving Solution Looking for a reliable and easy to assemble gondola shelving solution? Look no further than the DGS Retail / Lozier Gondola Wall Display Starter in Black. This high-quality gondola shelving is perfect for creating an attractive and efficient display in any retail setting. Made from durable materials, the DGS Retail / Lozier Gondola Wall Display Starter is built to last. It's also easy to assemble, meaning you can set it up quickly and get back to business. Plus, with a variety of size and color options available, you can find the perfect match for your brand. We sell this item in a starter and add-on version. Begin with the starter which can be used as a standalone display or the beginning of an aisle. Connect add-on units to it with the built in grooves to make your desired aisle. The DGS Retail / Lozier Gondola Wall Display Starter comes with everything you need to get started, it's the perfect way to take your retail business to the next level. For a limited time get free expert help! Check out our free store layout service, our team of experts can help you with the design layout of your store with our free store design service. Don't wait, get started on creating your dream store today with the DGS Retail Lozier Gondola Wall Display Shelving!


  • • EASY TO BUY - Use starter unit as a stand-alone display or add multiple add-on units to create any length aisle.
  • • EASY TO BUILD - No tools required, assembles in minutes.
  • • MODERN DESIGN - Double-sided island display unit that's ideal for convenience stores, grocery and liquor stores.
  • • EXTREMELY DURABLE - Supports up to 2100 lbs. per unit (shelves sold separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.