This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 36W 78H 13D P313T-AD

Gondola Island Display Add-On, Black 36W 78H 13D (Discontinued)

  • Mfr # P313T-AD
  • Zoro # G014595032
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P313T-AD
Zoro #
G014595032
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
29 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Streamline Store Design with Flexible Gondola Units Streamlining your retail space is effortless with Lozier Black Gondola Shelving. Designed for maximum versatility and easy customization, our shelving units allow you to adapt to changing trends and customer needs. Take advantage of our volume discounts and free design services to create a layout that's as flexible as it is attractive.Initiate your store's transformation with our skilled design team and our free layout service. DGS Retail Lozier Gondola Shelving can redefine your selling space.


  • • EFFORTLESS SHOPPING - Choose a starter unit and expand with add-ons to meet the unique dimensions of your space.
  • • ASSEMBLY MADE SIMPLE - Forget the need for tools
  • • our shelving units come together in moments.
  • • MODERN LOOKS - Upgrade your store's appearance with our sleek, design-forward shelving options.
  • • RELIABLE STRENGTH - Support up to 2100 lbs per shelving unit for a robust display solution (shelves available separately).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.