This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 36W 78H 16D P316T-AD

Gondola Island Display Add-On, Black 36W 78H 16D (Discontinued)

  • Mfr # P316T-AD
  • Zoro # G414594918
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P316T-AD
Zoro #
G414594918
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
35 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Lozier Black: Where Style Meets Functionality Lozier Black Gondola Shelving is where exceptional design meets unmatched functionality. Ideal for retailers seeking a balance of aesthetic appeal and practical storage solutions, our shelving units provide a versatile foundation for any merchandise display. With our automatic bulk discounts and complimentary design service, creating a visually stunning and efficient retail environment is easier than ever. Plan your perfect store with our free design assistance. Our in-house professionals at DGS Retail are experts in maximizing the potential of Lozier Gondola Shelving.


  • • PURCHASE WITH CONFIDENCE - Our starter units can be used alone or linked with add-ons for endless layout possibilities.
  • • BUILD WITH EASE - Experience tool-free assembly that takes only minutes from box to display.
  • • SLEEK AND STYLISH - Enhance any retail environment, from convenience to high-end grocery stores.
  • • ROCK-SOLID RELIABILITY - Each unit supports up to 2100 lbs, making it a heavyweight champion (purchase shelves here).
  • • CRAFTED IN THE USA - Quality and pride in every piece.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.