This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 36W 78H 19D P319T-AD

Gondola Island Display Add-On, Black 36W 78H 19D (Discontinued)

  • Mfr # P319T-AD
  • Zoro # G814594839
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P319T-AD
Zoro #
G814594839
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
78 in
Length
41 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Volume Discounts Available for Premium Shelving Units Invest in the best with Lozier Black Gondola Shelving, and enjoy not only premium quality but also exceptional savings. Our volume discounts make it easy to purchase high-quality shelving while sticking to your budget. Enhance your retail space with our versatile, stylish, and durable units, all while benefiting from our comprehensive design services offered at no extra cost.Enhance your store's layout with our free design service. Our DGS Retail experts specialize in crafting custom spaces using Lozier Gondola Shelving.


  • • EASY PURCHASE - Select a starter kit and add as many extensions as needed to craft the perfect store layout.
  • • EFFORTLESS SETUP - Assemble your shelving units quickly and without tools, making installation a breeze.
  • • DESIGNED FOR MODERN STORES - Upgrade your retail space with our sleek and functional shelving units.
  • • UNMATCHED DURABILITY - Support up to 2100 lbs per unit, offering a secure setting for your merchandise (find additional shelves here).

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.