This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 36W 96H 13D P393T-AD

Gondola Island Display Add-On, Black 36W 96H 13D (Discontinued)

  • Mfr # P393T-AD
  • Zoro # G014594974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P393T-AD
Zoro #
G014594974
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
29 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Get Retail Shelving And Racks For In-Store Displays On Sale From DGS Retail Looking for a great way to organize and display your merchandise? Check out our Lozier Gondola Island Display Starter! This double-sided island display unit is perfect for creating store aisles or racks for in-store displays, and can be customized to any length you need. It's extremely durable and can support up to 2100 lbs, making it perfect for use in c-stores, grocery stores, and liquor stores that want to display heavy items like wine bottles. Plus, it has a modern design look that will compliment your store. So get creative and start building your perfect display today with the Lozier Gondola Island Display Starter! Get volume discounts for orders above $3000. Automatically applied in the cart. Also for a limited time get free store design assistance. Special - free store design service. Don't wait, get started on creating your ideal store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • SIMPLE TO START - Opt for a starter unit and add on to create your ideal store configuration with ease.
  • • TOOL-LESS ASSEMBLY - Quick, easy setup without the need for tools means your display is ready in minutes.
  • • FRESH DESIGN - Our units are the perfect addition to modernize your store, offering both style and substance.
  • • PEAK DURABILITY - Built to hold up to 2100 lbs per unit, our shelving is designed for heavy-duty use (additional shelving here).
  • • PROUDLY PRODUCED IN THE USA - Experience the reliability of American craftsmanship with every unit.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.