This item is Discontinued.

Lozier Gondola Island Display Add-On, Black 36W 96H 16D P396T-AD

Gondola Island Display Add-On, Black 36W 96H 16D (Discontinued)

  • Mfr # P396T-AD
  • Zoro # G714594977
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P396T-AD
Zoro #
G714594977
UPC #
-
Country of Origin
United States

Dimensions

Width
36 in
Depth
96 in
Length
35 in

Details

Material
Metal & MDF Pegboard
Color
Black
Retail Display Type
Real Birch

Description

Black Gondola Shelving In Stock The Lozier Gondola Island Display Starter is a top-of-the-line gondola shelving unit that's perfect for retail stores. It's made of heavy-duty commercial grade materials and can support up to 2100 lbs, making it perfect for stores that sell heavier items like wine bottles or pet food. The black color is perfect for creating a professional look, and the double-sided design means it can be used as an island display or aisle display. Add Lozier shelves to this unit for a complete look sold separately. Begin with a starter unit and connect add-on units to it to make any length aisle. For a lomited time get free store design services with our free professional store design. Don't wait, get started on creating your ideal store today with the DGS Retail Lozier Gondola Double-Sided Island Display Shelving!


  • • STARTING IS SIMPLE - Choose a foundational unit and expand with add-on sections for a custom fit.
  • • EASY ASSEMBLY PROCESS - Our shelving units come together quickly, requiring no tools for setup.
  • • MODERN RETAIL DESIGN - Enhance your store with our stylish shelving, improving both functionality and appeal.
  • • UNYIELDING STRENGTH - Our shelves are capable of supporting up to 2100 lbs each, offering dependable storage solutions (explore additional shelving).
  • • AMERICAN MANUFACTURING - Rely on the unmatched quality of our USA-made shelving for lasting durability.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.